Engine oil additive SILVERLINE
Engine oil additive SILVERLINE
ADD-ENGOIL-SILVLNE-HIGHEFFICIENT-150ML
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Contents | 150 ml |
Smell/fragrance | Characteristic |
Chemical basis | Hydrocarbons |
Shelf life from production | 24 Month |
Density | 0.85 g/cm³ |
Density conditions | at 20°C |
Min. flashing point | 180 °C |